Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro PSE Series PhotoelectricRS Pro PSE Series photoelectric sensors are economical, reliable and compact devices that are essential in industrial environments such as conveyor belts in manufacturing plants.
PSE products are available in a range of detection types including diffuse reflective, polarized retroreflective, beam reflective and background suppression, covering a variety of detection ranges.
How do they work? Photoelectric sensors are non-contact devices that detect the presence or absence of an object regardless of the material.
The sensor emits a beam of infrared or red light at a photoelectric receiver to assess the surrounding environment, detect objects, or recognize their absence.
Detection types: Diffuse reflection, Polarized retro-reflective, Through beam reflective, Background suppression. Features and benefits: Universal housing makes it an ideal replacement for a variety of sensor types. Rated IP67, suitable for harsh environments. One-click distance setting, accurate and fast. Suitable for detecting high light levels of objects or objects. Some transformers allow switching between NO and NC. Electrical connection: PVC cable or M8 connector. Diffuse reflection: 100mm to 300mm detection range. 202-4424m NPN NO NC PVC cable, RS part number (202-4424), 202-4424m NPN NO NC M8 connector, RS part number (202-4425), 202-4425m PNP NO NC PVC cable, RS part number (202-4426), 202-4426m PNP NO NC M8 connector, RS part number (202-4427). 202-4427? 100mm NPN NO NC PVC cable, RS part number (: 202-4428) 202-4428? 100mm NPN NO NC M8 connector, RS part number (: 202-4429) 202-4429? 100mm PNP NO NC PVC cable RS part number (: 202-4431) 202-4431? 100mm PNP NO NC M8 connector, RS part number (: 202-4432) 202-4432? 300mm NPN NO NC PVC cable RS part number (: 202-4433) 202-4433? 300mm NPN NO NC M8 connector, RS part number (: 202-4434) 202-4434 300mm PNP NO NC PVC cable, RS part number (202-4435) 202-4435 300mm PNP NO NC M8 connector, RS part number (202-4436) 202-4436 Polarised retro-reflective, 10m sensing range, NPN NO NC M8 connector, RS part number (202-4437) 202-4437 NPN NO NC PVC cable, RS part number (202-4438) 202-4438 PNP NO NC PVC cable, RS part number (202-4439) 202-4439 PNP NO NC M8 connector, RS part number (202-4440) 202-4440 Through beam reflective, 10 Detection range: Receiver, NPN NO NC PVC cable, RS part number (202-4441) 202-4441; Receiver, NPN NO NC M8 connector, RS part number (202-4442) 202-4442; Receiver, PNP NO NC PVC cable, RS part number (202-4443) 202-4443; Receiver, PNP NO NC M8 connector, RS part number (202-4444) 202-4444; Emitter, PVC cable, RS part number (202-4445) 202-4445; Emitter, M8 connector, RS part number (202-4447) 202-4447 Note: Emitter and receiver must be used in pairs. Background suppression: 350 mm detection range. NPN NO NC PVC cable, RS part number (: 202-4448) 202-4448? NPN NO NC M8 connector, RS part number (: 202-4449) 202-4449? PNP NO NC PVC cable, RS part number (: 202-4450) 202-4450? PNP NO NC M8 connector, RS part number (: 202-4451) 202-4451Applications? Industrial automation? Automotive? Material handling? Mechanical engineering? Pharmaceutical industry? Elevators, doors and gatesWhy choose RS Pro Photoelectric Sensors? RS PRO is a brand name from our manufacturers, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
PSE products are available in a range of detection types including diffuse reflective, polarized retroreflective, beam reflective and background suppression, covering a variety of detection ranges.
How do they work? Photoelectric sensors are non-contact devices that detect the presence or absence of an object regardless of the material.
The sensor emits a beam of infrared or red light at a photoelectric receiver to assess the surrounding environment, detect objects, or recognize their absence.
Detection types: Diffuse reflection, Polarized retro-reflective, Through beam reflective, Background suppression. Features and benefits: Universal housing makes it an ideal replacement for a variety of sensor types. Rated IP67, suitable for harsh environments. One-click distance setting, accurate and fast. Suitable for detecting high light levels of objects or objects. Some transformers allow switching between NO and NC. Electrical connection: PVC cable or M8 connector. Diffuse reflection: 100mm to 300mm detection range. 202-4424m NPN NO NC PVC cable, RS part number (202-4424), 202-4424m NPN NO NC M8 connector, RS part number (202-4425), 202-4425m PNP NO NC PVC cable, RS part number (202-4426), 202-4426m PNP NO NC M8 connector, RS part number (202-4427). 202-4427? 100mm NPN NO NC PVC cable, RS part number (: 202-4428) 202-4428? 100mm NPN NO NC M8 connector, RS part number (: 202-4429) 202-4429? 100mm PNP NO NC PVC cable RS part number (: 202-4431) 202-4431? 100mm PNP NO NC M8 connector, RS part number (: 202-4432) 202-4432? 300mm NPN NO NC PVC cable RS part number (: 202-4433) 202-4433? 300mm NPN NO NC M8 connector, RS part number (: 202-4434) 202-4434 300mm PNP NO NC PVC cable, RS part number (202-4435) 202-4435 300mm PNP NO NC M8 connector, RS part number (202-4436) 202-4436 Polarised retro-reflective, 10m sensing range, NPN NO NC M8 connector, RS part number (202-4437) 202-4437 NPN NO NC PVC cable, RS part number (202-4438) 202-4438 PNP NO NC PVC cable, RS part number (202-4439) 202-4439 PNP NO NC M8 connector, RS part number (202-4440) 202-4440 Through beam reflective, 10 Detection range: Receiver, NPN NO NC PVC cable, RS part number (202-4441) 202-4441; Receiver, NPN NO NC M8 connector, RS part number (202-4442) 202-4442; Receiver, PNP NO NC PVC cable, RS part number (202-4443) 202-4443; Receiver, PNP NO NC M8 connector, RS part number (202-4444) 202-4444; Emitter, PVC cable, RS part number (202-4445) 202-4445; Emitter, M8 connector, RS part number (202-4447) 202-4447 Note: Emitter and receiver must be used in pairs. Background suppression: 350 mm detection range. NPN NO NC PVC cable, RS part number (: 202-4448) 202-4448? NPN NO NC M8 connector, RS part number (: 202-4449) 202-4449? PNP NO NC PVC cable, RS part number (: 202-4450) 202-4450? PNP NO NC M8 connector, RS part number (: 202-4451) 202-4451Applications? Industrial automation? Automotive? Material handling? Mechanical engineering? Pharmaceutical industry? Elevators, doors and gatesWhy choose RS Pro Photoelectric Sensors? RS PRO is a brand name from our manufacturers, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationSensor Style = Block Detection Type = Diffuse Reflection Detection Range = 0.1 m
Output Type = NPN NONC
Switch mode = Light ON / Light OFF
Maximum DC voltage = 30V
Connection method = Cable: 2 m
Light source = Infrared LED
IP protection rating = IP67
Current Max = 200 mA
Response time = ≥ 1 ms
Operating temperature Max = +55°C
Representative standard = CE
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
