RS PRO RS Pro photoelectric sensor Barrel type Detection range 0.05 → 7 m

Sebelum PPN:
Rp6.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Style = Barrel Detection Type = Retro-reflective Detection Range = 0.05 to 7 m Output Type = NPN Electrical Connections = Cable Max DC Voltage = 30V Optics Technology = Phototransistor Light Source = LED, Red Light IP Rating = IP67 Current Max = 100 mA Response time = =0.5 ms Housing material = Nickel-plated brass, PC Mounting type = Flange mounting bracket. M18 barrel photoelectric sensor. Threaded photoelectric barrel with diffuse (direct detection), retro-reflective and transmissive options An economical series of sensors. These compact (60.5 mm body length) photoelectric sensors are housed in IP67-rated sealed nickel-plated brass bodies and are CE certified, making them suitable for almost any industrial application. Cost-effective alternative to major brand M18 photoelectric sensors Bi-color LED status indication Adjustable sensitivity of diffuse detection sensor Visible red light to aid alignment Retro-reflective sensor includes reflector

Ulasan Produk

Tidak ada ulasan