RS PRO RS PRO phone plug (male)

Sebelum PPN:
Rp80.900 - Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Male Battery Type: 6.35 mm Mounting Type: Cable Mount Type: Mono Body Orientation: Right Angle Terminal Method: Solder Contact Plating: Nickel Housing Material: PBT, Phenolic Resin Color: Black Series: Ciffcon, Cliffcon JumboJack Contact Material: Number of brass positions: 2, - JumboJack 1/4" (6.35 mm) jack plug. Cliffcon JumboJack jack connectors from Cliff Electronics connect large cross-section cables to conventional inch (6.35 mm) jack plugs I can do it. For a professional sound, you need low resistance cables to connect your equipment. These cables often have large cross-sections and diameters up to 15 mm. JumboJack Jack Connectors feature a threaded cable connector that reliably connects these large diameter cables to traditional inch jack plug contacts. This series includes: 805-1621 805-1621 is a straight mono JumboJack 805-1630 805-1630 is a straight stereo JumboJack 805-1633 805-1633 is a right angle mono JumboJack 805 -1637 805-1637 is a right angle stereo JumboJack

Ulasan Produk

Tidak ada ulasan