RS PRO RS PRO Phone Jack 6.35mm Cable Mount Mono Jack Plug

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 1/4 Inch Mono Jack Plug This metal bodied mono jack plug from RS Pro is designed to be a sturdy and durable plug with a long lifespan.
This plug is specifically designed for applications where a small socket is required, such as audio equipment.
The plug has a cable clamp with integral earth screen contact to ensure a secure fit without damaging the cable.
Made from nickel-plated pure brass with heat-resistant phenolic/PBT insulation.
The mono jack plug allows you to create a custom setup to suit your needs in audio equipment, computing, and professional address systems.
Features and Benefits Metal body ensures long life Cable clamp holds your jack securely to avoid damage to your cable Body design for auto-insertion makes it easy to use Connect your jack plug cable Low noise and self-cleaning contacts make the jack Low maintenance Applications Jack plugs and sockets are used in all aspects of the audiovisual world.
Whether you're using a home Hi-Fi setup or a professional studio, jack plugs and sockets are a convenient quick-connect solution for achieving high quality sound.
It is also used in applications outside of music, theater, and studios, and is frequently used in commercial public address equipment and nurse call systems.
Mono audio plugs are also accepted Mobile phones Microphones Headphones MP3 players Games consoles Hi-Fi systems Why choose RS PRO? RS PRO offers high quality and value for your projects. RS PRO products are trusted by engineers around the world and are rigorously tested to demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
Feature
Specification
Male/Female = Male Size = 6.35 mm
Mounting Type = Cable Mount Type = Mono Jack Plug Connection Direction = Straight

Ulasan Produk

Tidak ada ulasan