Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro 2.5mm Mono Jack This mono jack plug from RS Pro is made from black ABS plastic, making it a sturdy and durable plug with a long lifespan.
This plug is specifically designed for applications where a small socket is required, such as audio equipment.
The plug has a cable clamp with integral earth screen contact to ensure a secure fit without damaging the cable.
Made from nickel-plated pure brass with heat-resistant phenolic/PBT insulation.
The mono jack plug allows you to create a custom setup to suit your needs in audio equipment, computing, and professional address systems.
Features and Benefits Made from black ABS plastic for long life Jack is strong and chemical resistant Cable clamp holds cable securely to prevent damage to 2.5 mm jack plug, max cable 4.0 mm Auto-insertion body design makes it easy to use Connects jack plug cables Low noise and self-cleaning contacts make it a jack Low maintenance Applications Jack plugs and sockets are used in all aspects of the audio-visual world.
Whether you're using a home Hi-Fi setup or a professional studio, jack plugs and sockets are a convenient quick-connect solution for achieving high quality sound.
It is also used in applications outside of music, theater, and studios, and is frequently used in commercial public address equipment and nurse call systems.
Mono audio plugs are also accepted Mobile phones Microphones Headphones MP3 players Games consoles Hi-Fi systems Why choose RS PRO? RS PRO offers high quality and value for your projects. RS PRO products are trusted by engineers around the world and are rigorously tested to demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
This plug is specifically designed for applications where a small socket is required, such as audio equipment.
The plug has a cable clamp with integral earth screen contact to ensure a secure fit without damaging the cable.
Made from nickel-plated pure brass with heat-resistant phenolic/PBT insulation.
The mono jack plug allows you to create a custom setup to suit your needs in audio equipment, computing, and professional address systems.
Features and Benefits Made from black ABS plastic for long life Jack is strong and chemical resistant Cable clamp holds cable securely to prevent damage to 2.5 mm jack plug, max cable 4.0 mm Auto-insertion body design makes it easy to use Connects jack plug cables Low noise and self-cleaning contacts make it a jack Low maintenance Applications Jack plugs and sockets are used in all aspects of the audio-visual world.
Whether you're using a home Hi-Fi setup or a professional studio, jack plugs and sockets are a convenient quick-connect solution for achieving high quality sound.
It is also used in applications outside of music, theater, and studios, and is frequently used in commercial public address equipment and nurse call systems.
Mono audio plugs are also accepted Mobile phones Microphones Headphones MP3 players Games consoles Hi-Fi systems Why choose RS PRO? RS PRO offers high quality and value for your projects. RS PRO products are trusted by engineers around the world and are rigorously tested to demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
Feature
SpecificationMale/Female = Male Size = 2.5 mm
Mounting Type = Cable Mount Type = Mono Jack Plug Connection Direction = Straight Rated Current = 500mA
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)