Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro 1/4 inch vertical PCB mount jack socket (stereo, SSB configuration) Introducing the RS Pro 1/4 inch vertical PCB mount jack socket.
A range of rugged, compact jack sockets available in stereo and mono options with a variety of contact arrangements.
These high-quality sockets feature a 24mm standoff for high packing density.
Suitable for use with a metal nose for grounding the chassis and plug to the board.
RS PRO PCB mount jack sockets also have a sturdy body moulded from a durable grade (black nylon) and are designed to support automatic insertion, making them easy to install and use.
With a maximum current rating of amps and a voltage rating of over 2000 dc, this range of jack sockets is suitable for a variety of high performance applications.
Features and Benefits Compact vertical PCB mounting, high packing density with 24mm standoff Available in stereo and mono options Body design allows for auto insertion Durable grade black nylon construction Metal nose for chassis, plug and PCB earthing Withstand voltage: 2000 dc min Max current: A Temperature rating: -10 +70 C 10 000 min Nominal contact resistance <:50mW Applications 1/4 inch PCB mount jack sockets are used in a variety of applications where a 1/4 inch jack connection is required.
The product is available in both mono and stereo and features numerous contact arrangements and tabs for secure and reliable board mounting.
1/4 inch jack sockets are commonly found in devices such as:
Headphones Amplifiers Interfaces Hi-Fi Systems Speakers Frequently Asked Questions What options are there? (2035558-RS) 2035558-RS PRO 1/4 inch RS Pro PCB Mount Vertical Jack Socket with Metal Front Screws Stereo, SBB Arrangement (2035559) 2035559 RS Pro 1/4 inch PCB Mount Vertical Jack Socket with Metal Front Screws Stereo, SSB Arrangement (2035560-) 2035560- RS Pro 1/4 inch PCB Mount Vertical Jack Socket with Metal Front Screws Stereo, SSS Arrangement (2035561-) 2035561- RS Pro 1/4 inch PCB Mount Vertical Jack Socket with Metal Front Screws Mono, SNB Arrangement What are the contact arrangement codes? The contact arrangement codes are as follows (from the front of the socket):
= Break contact = Make contact = Single contact (non-switching) = No contact Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
A range of rugged, compact jack sockets available in stereo and mono options with a variety of contact arrangements.
These high-quality sockets feature a 24mm standoff for high packing density.
Suitable for use with a metal nose for grounding the chassis and plug to the board.
RS PRO PCB mount jack sockets also have a sturdy body moulded from a durable grade (black nylon) and are designed to support automatic insertion, making them easy to install and use.
With a maximum current rating of amps and a voltage rating of over 2000 dc, this range of jack sockets is suitable for a variety of high performance applications.
Features and Benefits Compact vertical PCB mounting, high packing density with 24mm standoff Available in stereo and mono options Body design allows for auto insertion Durable grade black nylon construction Metal nose for chassis, plug and PCB earthing Withstand voltage: 2000 dc min Max current: A Temperature rating: -10 +70 C 10 000 min Nominal contact resistance <:50mW Applications 1/4 inch PCB mount jack sockets are used in a variety of applications where a 1/4 inch jack connection is required.
The product is available in both mono and stereo and features numerous contact arrangements and tabs for secure and reliable board mounting.
1/4 inch jack sockets are commonly found in devices such as:
Headphones Amplifiers Interfaces Hi-Fi Systems Speakers Frequently Asked Questions What options are there? (2035558-RS) 2035558-RS PRO 1/4 inch RS Pro PCB Mount Vertical Jack Socket with Metal Front Screws Stereo, SBB Arrangement (2035559) 2035559 RS Pro 1/4 inch PCB Mount Vertical Jack Socket with Metal Front Screws Stereo, SSB Arrangement (2035560-) 2035560- RS Pro 1/4 inch PCB Mount Vertical Jack Socket with Metal Front Screws Stereo, SSS Arrangement (2035561-) 2035561- RS Pro 1/4 inch PCB Mount Vertical Jack Socket with Metal Front Screws Mono, SNB Arrangement What are the contact arrangement codes? The contact arrangement codes are as follows (from the front of the socket):
= Break contact = Make contact = Single contact (non-switching) = No contact Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
SpecificationMale/Female = Female Size = 6.35 mm
Mounting Type = PCB Mount Type = Stereo Connection Direction = Straight Rated Current = 5A
Rated voltage = 2 kV dc
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)