RS PRO RS PRO Phone Connector, 6.35mm PCB Mount, Mono

Sebelum PPN:
Rp499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Male/Female = Female Size = 6.35 mm
Mounting Type = PCB Mount Type = Mono Connection Direction = Right Angle Wiring Method = Solder Surface Treatment: Contact = Gold, Tin Rated Current = 5A
Housing Material = Nylon Voltage Rating = 2 kV dc
Color = Black Contact Material = Nickel-Silver Alloy Number of poles = 3

RS Pro 6.35mm female jack socket. This is a range of RS Pro panel mount jack sockets.
Each 6.35 mm female jack socket complies with JISC6560 and is a 3-pole type (stereo).
All models are highly reliable and of excellent quality.
Features and Benefits. Solder tag connection (rear mounting). Part number: 913-1033. 913-1033 includes a removable washer. Withstand voltage: 2000 V DC or greater. Life: 10,000 cycles or greater.

Ulasan Produk

Tidak ada ulasan