RS PRO RS PRO Phone Connector, 6.35mm Cable Mount, Mono

Sebelum PPN:
Rp80.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Gender: Male * Size: 6.35 mm * Mounting Type: Cable Mount * Type: Mono * Connection Direction: Straight * Termination Method: Crimp * Surface Treatment: Contact: Nickel * Housing Material: Zinc * Contact Material: Brass * Number of Poles: 2 * Mono Jack Plug. Brought to you by the trusted RS Pro brand, this 1/4 inch jack plug is robust and reliable. This telephone plug uses brass and nickel-plated contacts, making it cost-effective and suitable for demanding applications. The mono jack plug is soldered and has built-in strain relief to ensure a reliable connection over a long lifespan. Mono phone connectors are widely used in the music industry. Whether for amplifiers or instruments such as electric guitars and keyboards, these quick-connect jack plugs are popular on stage and in the studio. . Features and Benefits. Integral strain relief Nickel-plated contacts Robust shell with ergonomic grip pattern

Ulasan Produk

Tidak ada ulasan