Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Chassis Mount Stereo Jack Socket. From RS PRO, this PCB jack socket is cost-effective and reliable.
The sealed stereo socket is chassis fitting and has solder termination tabs for secure and reliable PCB mounting.
Plated mounting bushings provide additional stability by securely fastening the jack to the panel.
The silver-plated closed-circuit contacts ensure a high-quality signal and are suitable for more demanding applications.
Features and Benefits - Right angle stereo jack socket Screw mounted bushing Plastic housing Silver plated contacts Applications Chassis jack sockets have a variety of applications and are often used in sound system amplifiers and musical instruments such as electric guitars and keyboards.
Besides its common use in domestic hi-fi, it is also widely used in communication and telecommunications such as nurse call systems.
3.5mm chassis sockets are commonly used for headphones, headsets, small speakers, etc.
Dimensions Mounting hole diameter: mm Maximum panel thickness: mm Length: 15.5 mm Width: 12 mm Height: 6 mm Frequently asked questions: Is a 1/8 inch mini jack compatible with a 1/4 inch standard jack? A: An adapter is required to connect a 3.5mm stereo jack plug to a 6.3mm jack socket.
Adapters are commonly available and often provide a clear connection without any noticeable degradation in quality.
Q: What is the difference between a polar jack plug and a non-polar jack plug? Professional and general audio applications use a stereo jack plug, which is suitable for most applications.
The two-pole jack plug is only suitable for mono applications, such as running separate sound feeds to specific speakers in an audio concert setting.
They are often used to plug a guitar into an amp, so much so that they are often called guitar jacks.
Why choose RS PRO? RS PRO offers high-quality cables, connectors and adapters for all your needs.
RS PRO actively tests all of its products in-house, aiming to be your vendor of choice when reliability and price are a must.
Whether you're in the studio, recording on location or simply relaxing at home, RS PRO has the connectivity solution to suit your needs.
be.
Features and Benefits: Screw-on bushings, plastic housing, solder tab mounting
The sealed stereo socket is chassis fitting and has solder termination tabs for secure and reliable PCB mounting.
Plated mounting bushings provide additional stability by securely fastening the jack to the panel.
The silver-plated closed-circuit contacts ensure a high-quality signal and are suitable for more demanding applications.
Features and Benefits - Right angle stereo jack socket Screw mounted bushing Plastic housing Silver plated contacts Applications Chassis jack sockets have a variety of applications and are often used in sound system amplifiers and musical instruments such as electric guitars and keyboards.
Besides its common use in domestic hi-fi, it is also widely used in communication and telecommunications such as nurse call systems.
3.5mm chassis sockets are commonly used for headphones, headsets, small speakers, etc.
Dimensions Mounting hole diameter: mm Maximum panel thickness: mm Length: 15.5 mm Width: 12 mm Height: 6 mm Frequently asked questions: Is a 1/8 inch mini jack compatible with a 1/4 inch standard jack? A: An adapter is required to connect a 3.5mm stereo jack plug to a 6.3mm jack socket.
Adapters are commonly available and often provide a clear connection without any noticeable degradation in quality.
Q: What is the difference between a polar jack plug and a non-polar jack plug? Professional and general audio applications use a stereo jack plug, which is suitable for most applications.
The two-pole jack plug is only suitable for mono applications, such as running separate sound feeds to specific speakers in an audio concert setting.
They are often used to plug a guitar into an amp, so much so that they are often called guitar jacks.
Why choose RS PRO? RS PRO offers high-quality cables, connectors and adapters for all your needs.
RS PRO actively tests all of its products in-house, aiming to be your vendor of choice when reliability and price are a must.
Whether you're in the studio, recording on location or simply relaxing at home, RS PRO has the connectivity solution to suit your needs.
be.
Features and Benefits: Screw-on bushings, plastic housing, solder tab mounting
Feature
SpecificationMale/Female = Female Mounting Type = PCB Mount Type = Stereo Connection Direction = Right Angle Termination Method = Solder Surface Treatment: Contact = Silver Rated Current = 500mA
Housing Material = Plastic Voltage Rating = 30 V ac/dc
Color = Black Contact Material = Brass Number of poles = 3
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)