RS PRO RS PRO phone connector

Sebelum PPN:
Rp31.900
Spesifikasi
Battery3.5mm
ColorBlack
Plating of ContactsNickel
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeJack adapter
Type of HousingStraight
Type of SignThrough hole
Type of TerminalThrough hole
male / femaleFemale, male

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
2 x 3.5 mono socket to 3.5 mm mono jack. This RS Pro through-hole jack adapter allows you to connect two 3.5 mm mono jack plugs to one 3.5 mm mono socket. Using a carefully designed plastic housing, it is highly durable for various applications. Each model boasts high reliability and excellent quality.

Ulasan Produk

Tidak ada ulasan