RS PRO RS Pro PCB terminal strip, 5mm pitch, 1 row, 3 poles, gray

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 3 Pitch = 5mm Number of Rows = 1 Mounting Type = Through Hole Gender = Male Terminal Method = Clamp Screw Type = Board Terminal Block Current Rating = 16A Body Orientation = Straight Color = Gray Voltage Rating = 300 V Material = PBT Width = 9mm Vertical Mounting Screw Terminals. RS Pro series of vertical mounting screw terminals. With 2 to 5 poles, this PCB terminal block allows for optimal connections in wiring applications. All models boast high reliability and excellent quality. Features and Benefits Nickel-plated bronze clamps Tin-plated brass terminals with glass-filled PBT body Standard wire: 2.5 mm ² Low profile: 1.5 mm ²

Ulasan Produk

Tidak ada ulasan