RS PRO RS Pro PCB terminal strip, 5.08mm pitch, 1 row, 4 poles, green

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 4 Pitch = 5.08mm Number of Rows = 1 Mounting Type = Cable Mount Gender = Female Terminal Method = Screw Type = Plug Rated Current = 16A Body Orientation = Straight Color = Green Voltage Rating = 300 V Material = Polyamide Depth = 15mm 5.08 mm Pitch Terminal Block Plug. Wire-to-Board 2-Part Terminal Block Plug 5.08 mm Pitch Commercial Product with Screw Terminals / Cage Clamp Terminals For Mating Headers, Typical Part Number < 790-0950') 790-0950/( straight) and < 790-0994') 790-0994/ (right angle type). .Various positions available

Ulasan Produk

Tidak ada ulasan