RS PRO RS PRO PCB terminal block, 950 series, 5 mm pitch

Sebelum PPN:
Rp1.199.900 - Rp2.099.900
Spesifikasi
Cell Spacing (mm)5
ColorGreen
Depth (mm)15
Materialpolyamide
Number of Lines1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)15(UL),18(IEC)
Rated Voltage (V)600
Series950
TypePlug
Type of HousingStraight
Type of Signscrew
Type of TerminalPlugin
male / femaleFemale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
RS 5.0 mm right angle mounting terminal block plug connector. The right angle cable mounting terminal block plug connector has a pitch spacing of 5.0 mm and a rating of 300 V 15 A. These 5.0 mm cable mounting plug terminal blocks have M2.5 rising cage clamp screw terminals that accept 28 -> 12 AWG wire and a green PA66 housing.

Ulasan Produk

Tidak ada ulasan