RS PRO RS PRO PCB Terminal Block, 5mm Pitch, Single Row, 5 Way, Green

Sebelum PPN:
Rp22.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 to 12-position solid block pluggable male/female connectors. Horizontal/vertical female plug style. Polarized molding. Green UL94-V0 flame-retardant PA66 molding. Professional-grade rising clamp terminals. 1.5 mm2 (28 to 14 AWG) solid/stranded cable. Captive screws. Guide pin alignment. UL/VDE certified.
Feature
Specification
Pluggable terminal block type = Number of plug positions = 5 Pitch = 5mm Number of rows = 1 Connection direction = Straight Mounting type = Through-hole mounting Wiring method = Screw Rated current = 15A Rated voltage = 450V Color = Green Material = Nylon 66

Ulasan Produk

Tidak ada ulasan