RS PRO RS PRO PCB Terminal Block, 5mm Pitch, Single Row, 3 Way, Green

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Number of poles = 3
Pitch = 5mm
Number of rows = 1
Mounting Type = Through-hole Mounting Male/Female = Male Wiring Method = Screw Type = PCB Terminal Block Rated Current = 10A
Connection Direction = Straight Color = Green Rated Voltage = 300 V
Depth = 10mm

RS 5.0mm Low Profile Rising Clamp PCB Terminal Block. 5mm pitch end stackable PCB terminal block.
It features a low-profile 10mm high design, professional-grade rising clamp terminals, and a green UL94-V0 flame-retardant PA66 housing.
This 5mm low profile terminal block has M2.5 nickel plated fixing screws and guide pin alignment and accepts solid or stranded wire sizes in the 0.32-3.3mm² (22-12 AWG) range.

Ulasan Produk

Tidak ada ulasan