RS PRO RS PRO PCB Terminal Block, 5mm Pitch, 1 Row, 3 Way, Black

Sebelum PPN:
Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Number of poles = 3
Pitch = 5mm
Number of rows = 1
Mounting Type = Through-Hole Mounting Male/Female = Female Termination Method = Screw Type = Plug Rated Current = 10A
Connection Direction = Vertical Color = Black Rated Voltage = 250 V
Depth = 11mm

RS 5.0mm PCB Pin Pluggable PCB Terminal Block. A 5mm pitch pin pluggable PCB terminal block connector for vertical or horizontal mounting, designed for use with pin strip headers (see part number 897-1323).
This 5mm PCB pluggable terminal block features a black UL94-V0 flame retardant PA66 housing, tin-plated copper wire protector terminals, guide pin alignment, nickel-plated steel M2.5 fixing screws and accepts a wire size range of 0.33-2mm² (22-14 AWG).

Ulasan Produk

Tidak ada ulasan