RS PRO RS Pro PCB terminal block, 5mm pitch, 1 row, 3 poles, green

Sebelum PPN:
Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 3 Pitch = 5mm Number of Rows = 1 Mounting Type = PCB Mount Gender = Female Terminal Method = Clamp Type = Plug Rated Current = 15A Body Orientation = Right Angle Color = Green Voltage Rating = 300 V Material = Polyamide Width = 18.2mm RS 5.0 mm Rising Clamp Terminal Block Plug Connector. 5 mm pitch pluggable female terminal block connector. Features a polarized molded green UL94-V0 flame retardant PA commercial rising clamp terminal and housing. This 5 mm terminal block plug connector has locking screws and accepts solid/stranded cables in the 0.2-2.5 mm 2 (24-12 AWG) wire size range. For headers see typical part numbers < 897-1183') 897-1183/ and < 897-1367') 897-1367/.

Ulasan Produk

Tidak ada ulasan