RS PRO RS Pro PCB terminal block, 5mm pitch, 1 row, 24 poles, black

Sebelum PPN:
Rp569.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 24 Pitch = 5mm Number of Rows = 1 Mounting Type = PCB Mount Gender = Male Terminal Method = Solder Type = PCB Header Current Rating = 10A Body Orientation = Straight Color = Black Voltage Rating = 250 V Material = Polyamide Length = 120mm RS 5.0 mm 24 Position Board Pinstrip Header. UL94-V0 flame retardant PA66 5 mm pitch 24 position board pin strip header with stainless steel anti-solder pins. This 5mm pitch PCB pin strip header is a trip header for 897-1297 5mm PCB pin pluggable terminal blocks (typically < 897-1297') that can be cut to length.

Ulasan Produk

Tidak ada ulasan