RS PRO RS Pro PCB terminal block, 5mm pitch, 1 row, 2 poles, black

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 2 Pitch = 5mm Number of Rows = 1 Mounting Type = PCB Mount Gender = Male Terminal Method = Wire Type = PCB Terminal Block Current Rating = 16A Body Orientation = Straight Color = Black Voltage Rating = 250 V Material = Polyamide Depth = 10.2mm RS 5.0 mm low profile PCB terminal block. 5 mm pitch PCB terminal block. It features a low profile 10mm high design, screw terminals, and a black UL94-V0 flame retardant PA66 housing. This 5 mm low profile terminal block features steel wire protectors, M2.5 nickel-plated stainless steel screws, and guide pin alignment to accommodate wire sizes ranging from 0.3-2 mm 2 (22-14 AWG).

Ulasan Produk

Tidak ada ulasan