RS PRO RS PRO PCB Terminal Block, 5.08mm Pitch, 1 Row, 7 Way, Green

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 to 24-way solid block, openable header, polarized molding, green UL94-V0 flame-retardant PA66 molding, solder wick prevention, guide pin alignment, UL/VDE certified
Feature
Specification
Pluggable terminal block type = Header pole number = 7 Pitch = 5.08mm Number of rows = 1 Connection direction = Straight Mounting type = Through-hole mounting Wiring method = Screw color = Green Material = Nylon 66

Ulasan Produk

Tidak ada ulasan