RS PRO RS PRO PCB terminal block, 3304 series, 3.5mm pitch

Sebelum PPN:
Rp219.900 - Rp229.900
Spesifikasi
Cell Spacing (mm)3.5
ColorGray
Materialpolyamide
Number of Lines1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)2
Rated Voltage (V)300
Series3304
TypePCB terminal block
Type of HousingStraight
Type of SignPCB mount
Type of TerminalPush-in
male / femaleFemale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
RS 3.5 mm Screwless Cage Clamp Board Terminal Block. This screwless board terminal block has a pitch spacing of 3.5 mm and an electrical rating of 300 V 2 A. These 3.5 mm PCB terminal blocks feature unthreaded cage clamps that accept 28 to 16 AWG wire.

Ulasan Produk

Tidak ada ulasan