RS PRO RS PRO PCB terminal block, 3001 series, 5 mm pitch

Sebelum PPN:
Rp419.900 - Rp1.399.900
Spesifikasi
Cell Spacing (mm)5
ColorGray
Materialpolyamide
Number of Lines1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)15(UL),24(IEC)
Rated Voltage (V)450
Series3001
TypePCB terminal block
Type of HousingStraight
Type of SignPCB mount
Type of TerminalCage clamp
male / femaleFemale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
RS 5.0 mm Screwless Cage Clamp Board Terminal Block with Lever. Vertical mounting board screwless terminal block with 5.0 mm pitch spacing, lever and 300 V 15 A electrical rating. These 5.0 mm PCB terminal blocks come with a screwless cage clamp that accepts 28 -> 12 AWG wire and a white PA66 housing.

Ulasan Produk

Tidak ada ulasan