RS PRO RS Pro PCB terminal block, 3.81mm pitch, 1 row, 5 poles, green

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 5 Pitch = 3.81mm Rows = 1 Mounting Type = PCB Mount Gender = Male Terminal Method = Clamp Type = Board Header Body Orientation = Right Angle Color = Green Material = Polyamide Length = 19.84mm RS 3.81mm Horizontal Board Mount Terminal Block Headers. 3.81 mm pitch vertical mount board terminal block headers are made of green UL94-V0 flame retardant PA with closed end design and polarized molding. This 3.81 mm pluggable board terminal block header mates with a 3.81 mm pitch female terminal block plug connector (typical part number < 897-1070') see 897-1070/).

Ulasan Produk

Tidak ada ulasan