RS PRO RS PRO PCB Terminal Block, 3.5mm Pitch, 1 Row, 8 Way, Black

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Number of poles = 8
Pitch = 3.5mm
Number of rows = 1
Mounting Type = Through-hole Mounting Male/Female = Male Wiring Method = Screw Type = PCB Terminal Block Rated Current = 6A
Connection direction = Straight Color = Black Rated voltage = 300 V
Depth = 8.5mm

RS 3.5mm Ultra Low Profile Screw Terminal PCB Terminal Block. 3.5mm pitch PCB terminal block.
It has an ultra-low profile design, measuring just 8.5mm high, screw terminals and a double interlocking method for added strength.
This 3.5 mm ultra-low profile terminal block is made from UL94-V0 flame-retardant PA and features a stainless steel wire protector, M2 steel zinc-plated fixing screws and a 1mm² cable entry.
This 3.5mm PCB terminal block also features guide pin alignment and anti-solder stick terminals.

Ulasan Produk

Tidak ada ulasan