RS PRO RS Pro PCB terminal block, 3.5mm pitch, 1 row, 5 poles, green

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 5 Pitch = 3.5mm Number of Rows = 1 Mounting Type = PCB Mount Gender = Male Terminal Method = Clamp Type = PCB Header Current Rating = 10A Body Orientation = Right Angle Color = Green Voltage Rating = 200 V Material = Polyamide Depth = 7mm RS 3.5mm Horizontal Board Terminal Block Headers. 3.5mm pitch vertical mount board terminal block headers are made of green UL94-V0 flame retardant PA66 with closed end design and polarized molding. This 3.5 mm pluggable board terminal block header has tin plated phosphor bronze terminals and mates with a 3.5 mm pitch female terminal block plug connector (typical part number < 897-0998') 897-0998.

Ulasan Produk

Tidak ada ulasan