RS PRO RS Pro PCB terminal block, 3.5mm pitch, 1 row, 2 poles, black

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 2 Pitch = 3.5mm Number of Rows = 1 Mounting Type = PCB Mount Gender = Male Terminal Method = Screw Type = Board Terminal Block Rated Current = 6A Body Orientation = Straight Color = Black Rated Voltage = 300 V Material = Polyamide Depth = 8.5mm RS 3.5mm Ultra Low Profile Screw Terminal Board Terminal Block. 3.5mm pitch board terminal block. It features an ultra-low profile design with a height of only 8.5mm, screw terminals, and a double interlock method for added strength. This 3.5 mm ultra-low profile terminal block is made from UL94-V0 flame retardant PA and features stainless steel wire protectors, M2 steel galvanized fixing screws, and 1 mm 2 cable entry. This 3.5 mm board terminal block also features guide pin alignment and anti-solder terminals.

Ulasan Produk

Tidak ada ulasan