RS PRO RS Pro PCB terminal block, 155 series, 3.5mm pitch, 1 row, 2 poles, green

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 2 Pitch = 3.5mm Number of Rows = 1 Mounting Type = Board Gender = Male Terminal Method = Plug-in Type = Board Header Current Rating = 14 (IEC) A, 8 (UL) A Body Orientation = Right Angle Color = Green Voltage Rating = 320 V Series = 155 Material = Nylon 66 Depth = 7.2 mm RS 3.5 mm right angle mount terminal block header with screw flange. Right angle mount board terminal block header has 3.5 mm pitch spacing and M2. Comes with 5 screw flanges. These 3.5mm pluggable terminal block board header connectors have an electrical rating of 300V 8A and a green PBT housing.

Ulasan Produk

Tidak ada ulasan