RS PRO RS PRO PCB terminal block, 10mm pitch

Sebelum PPN:
Rp94.900 - Rp529.900
Spesifikasi
Cell Spacing (mm)10
Materialpolyamide
Number of Lines1
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypePCB terminal block
Type of HousingStraight
Type of SignPCB mount
male / femaleMale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
RSPro 10mm pitch standard profile board terminal block. 10mm pitch standard profile board terminal block. Features screw terminals and black UL94-V0 flame retardant PA66 housing. This 10mm standard profile terminal block features M3 nickel-plated steel screws and guide pin alignment and accommodates wire sizes in the range of 0.13-1.3mm2 (26-16AWG). Features and benefits Features and benefits Wire protection terminal Stainless steel guide pin alignment Black, molded

Ulasan Produk

Tidak ada ulasan