RS PRO RS PRO PCB Socket, 24 Way, 2.16mm, Through Hole Mount

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight PCB mounting socket. Gold plated ribbon contacts, UL94V-0 thermoplastic insulation and shielded metal shell. Socket with spring clip. Plug with metal cover for extra shielding.
Feature
Specification
Number of poles = 24
Pitch = 2.16mm
Mounting Type = Through-hole Mounting Connection Direction = Straight Wiring Method = Solder Rated Current = 12A
Series = Centronics
Contact Material = Brass

Ulasan Produk

Tidak ada ulasan