RS PRO RS Pro PCB socket Centronics series 2.16mm 36 pole right angle

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 36 Pitch = 2.16mm Mounting Type = Through Hole Body Orientation = Right Angle Termination Method = Solder Series = Centronics 90° Board Mount Socket. Right angle mounting type socket. The pins are soldered and tin plated. It has a spring clip to hold the RS cable mounting plug.

Ulasan Produk

Tidak ada ulasan