RS PRO RS Pro PCB socket 2.54mm 2 poles 1 row straight

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 2 Number of Rows = 1 Pitch = 2.54mm Type = Socket Strip Mounting Type = Through Hole Body Orientation = Straight Terminal Method = Solder Rated Current = 1A Contact Material = Copper Phosphate Top Entry Socket (Single Row / Double Row). Single and double row 0.1" pitch top entry sockets that allow vertical stacking of boards in combination with corresponding headers. The sockets have straight tri-beam tin-plated contacts.

Ulasan Produk

Tidak ada ulasan