RS PRO RS Pro PCB socket 1.27mm 40 poles 2 rows straight

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 40 Number of Rows = 2 Pitch = 1.27mm Type = Socket Strip Mounting Type = Through Hole Body Orientation = Straight Terminal Method = Solder Current Rating = 1A Contact Material = Copper Phosphate Header Overall length is 1.27 mm x number of positions. Through board header/socket. Choice of gold plated contacts 1 row / 2 row type Socket adopts tuning fork design contacts

Ulasan Produk

Tidak ada ulasan