RS PRO RS PRO PCB Connection Socket, 4 Way, 2.54mm, Single Row

Sebelum PPN:
Rp49.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Pogo Pins and Connectors (spring terminals) consist of a pin, barrel and steel spring with or without an insulating carrier.
It is used across a variety of industries to provide secure and reliable connections.
This series is highly customizable for specific stroke lengths, heights, and electrical capabilities.
Highly reliable, compensates for connections between uneven surfaces and meets high vibration connection requirements.
Increased durability for heavy-duty applications: Highly customizable Lead-free and RoHS compliant
Feature
Specification
Number of poles = 4
Number of rows = 1
Pitch = 2.54mm
Type = Magnetic Pin Connection Direction = Straight Rated Current = 3A max
Rated Voltage = 12 Volts Series = PH1
Contact Material = Copper alloy, gold plating Series Number = PH1

Ulasan Produk

Tidak ada ulasan