RS PRO RS PRO PCB Connection Pin Header, 24 Way, 2.54mm, Double Row

Sebelum PPN:
Rp5.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RS Pro BHR series is a dual row shrouded header for dual row IDC female socket connectors.
The manufacturer's low-profile, space-saving design includes a center slot for the socket's polarizing bump.
ADAM Tech's Box headers offer right angle PCB mounting.
Plating options include gold, tin, or partial gold.
Superior low profile design. Slots for IDC socket polarity bumps.
It is gold, tin or selectively gold plated.
Lead-free, RoHS compliant
Feature
Specification
Series = BHR
Pitch = 2.54mm
Number of poles = 24
Number of rows = 2
Connection Orientation = Right Angle Shrouded/Unshrouded = Shrouded Contact Surface Treatment: Gold Flash over Nickel Current Rating = 3 amp

Ulasan Produk

Tidak ada ulasan