RS PRO RS PRO PCB Connection Pin Header, 2 Way, 5.08mm, Single Row

Sebelum PPN:
Rp56.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pluggable terminal block type = Number of header positions = 2
Pitch = 5.08mm
Number of rows = 1
Connection Direction = Straight Mounting Type = Through-hole Mounting Wiring Method = Solder Rated Current = 16.0A
Rated voltage = 300 → 0 V

5.08mm Pitch Terminal Block Headers. Wire-to-Board 2-Part Terminal Block Through-Hole PCB Mount Shrouded Pin Header (5.08mm Pitch) for commercial use. For mating 2-part terminal block plugs, see representative part number: 790-0695.
Various positions available.

Ulasan Produk

Tidak ada ulasan