RS PRO RS PRO PCB Brushes

Sebelum PPN:
Rp209.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Soft Bristle PCB Cleaning Brush Introducing the RS PRO Soft PCB Cleaning Brush.
This high-quality, soft dust brush has a wide range of uses, especially for removing dust and dirt particles from small areas of electronic devices that are typically fragile and difficult to clean.
This brush has a comfortable, ergonomic handle that allows you to dust at any angle you need to reach those tricky spots.
This is a very useful and versatile brush that can be used for a variety of cleaning and dusting applications.
Features and Benefits: The brushes are made with natural bristles, so they clean softly and gently, without damaging delicate components Easy to use and easy to hold when cleaning and removing dust Ideal for delicate and difficult to clean circuit boards and other electronic components Suitable for treating printed circuit boards (PCBs) with liquids or removing solder flux before repairs Applications: The PCB cleaning brush is a very versatile piece of equipment when working with small electronic components and circuit boards.
This brush, especially the natural and soft bristle brush, can be used for a variety of purposes, including general cleaning.
Designed for sensitive electronic parts and components.
Some brushes have brass or fiberglass bristles and are used to gently scrub components, especially if they have old solder residue or compacted debris that is more difficult to remove with softer cleaning brushes.
These cleaning brushes can be used for a variety of purposes, but the most common uses are:
Electronic Manufacturing Industrial DIY Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
test
Feature
Specification
Type: PCB and Flux Brush Color: Black Material: Natural Bristle Dimensions: 11 x 170mm

Ulasan Produk

Tidak ada ulasan