RS PRO RS PRO Optical Fiber Sensor 880mm, IP54

Sebelum PPN:
Rp6.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Optical Fiber Introducing RS PRO optical fiber sensor products.
A versatile and cost-effective detection solution for a wide range of industrial and automation environments.
This high-quality fiber optic sensor features a high tensile strength and superior quality stainless steel fiber head for optimal performance and measurement accuracy.
Proximity sensors are a type of sensor with optical fiber connected to a light source, allowing for detection and monitoring in tight spaces or where a compact, small profile is essential for accurate measurement.
From RS PRO, our cost-effective optical sensors are ideal for use in a variety of environments where high quality detection is required.
Features and Benefits: The RS PRO range of fibre optic sensors has a high-quality stainless steel fibre head with high tensile strength and is designed for precision detection applications The sensors are designed for 90° side-view detection, making them ideal for locating in hard-to-reach places and focusing on small, precise locations for measurement and monitoring The sensors have an operating temperature of -55.0 to +70°C, meaning they will not freeze to suit your application needs in a range of environments Each sensor has a minimum bend radius of R25 and a Φ1.0 fibre optic core This RS PRO optical cable can be used in existing conduits, cable trays or strapped to beams, pipes and conduits
It can also be easily installed for expansion or retrofitting in a variety of applications. It is immune to electromagnetic and radio frequency interference from machines and wireless transmitters, making it ideal for use in harsh environments.
As no current flows, they can be used in potentially explosive environments Applications: Fiber optic sensors are used in a variety of sensing applications such as measuring acceleration, velocity, pressure, temperature and displacement in a variety of environments.
Optical technology can be used in a variety of workplaces, including:
Oil and Gas Textiles Ships and Offshore Aerospace Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Detection range = 880 mm
Fiber Type = Plastic Connection Method = Fiber Amplifi
IP protection rating = IP54
Material = Plastic Operating Temperature Min = -55°C

Ulasan Produk

Tidak ada ulasan