RS PRO RS PRO Optical fiber patch panel ST

Sebelum PPN:
Rp3.999.900 - Rp4.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connector Type: ST Number of Ports: 24 Number of Input Ports: 12 Panel Type: Sliding Multimode/Single: Multimode Rack Height: 1U Dimensions: 482 x 205 x 44.4mm Depth: 205mm RS Pro S01 ST Multimode Fiber Patch Panels. Brought to you under the trusted RS Pro brand, a series of rugged 1U sliding patch panels designed to accommodate up to 24 fibers. Powder-coated cold-rolled steel panels that can accommodate ST multimode adapters and provide a flexible solution for the networking market. The IP20 1U panel has reinforced tie-down points and a removable back plate for easy cable installation. These steel panels also have four standard cable entries for loose tube cables, tight buffered cables, pre-terminated cables and steel tape armored cables. Features and Benefits Opening angle: 45 ° 24 adapter positions Up to 24 fibers in a 1U space Fits in standard 19" rack Protection class IP20 Individually labeled ports Applications Data communications Data center Telecommunications Premises network

Ulasan Produk

Tidak ada ulasan