RS PRO RS Pro optical fiber patch panel 24-pole

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Ports = 24 Panel Type = Sliding Rack Height = 1U Dimensions = 482 x 205 x 44.4mm Depth = 205mm Height = 44mm Width = 483mm RS Pro S01 Fiber Optic Patch Panel (Housing Only). Trusted RS Pro Brand Brought to you by Rugged 1U Sliding Patch Panels designed to accommodate up to 24 fibers (enclosure only). Powder-coated, cold-rolled steel panels that can accommodate different types of adapters, providing a flexible solution to meet the needs of the networking market. This sliding patch panel also has up to 4 cable entries for loose tube cables, tight buffered cables, pre-terminated cables and steel tape armored cables. Features and Benefits Opening angle: 45 ° 24 adapter positions Up to 24 fibers in a 1U space Fits in standard 19" rack Protection class IP20 Individually labeled ports Applications Data communications Data center Telecommunications Premises network

Ulasan Produk

Tidak ada ulasan