RS PRO RS Pro Nozzle Band Heater, 345 W, 230 V

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Band Heater Type = Nozzle Heater Power Capacity = 345 W Supply Voltage = 230 V Band Dimensions = 40 x 50mm Height = 50mm Diameter = 40 mm Nozzle Heaters. RS Pro Nozzle Heaters are of the highest quality for optimum performance. It is designed using the material of This heater is most commonly used in the plastics industry, but can also be used in applications up to 1000°F. Heat/oxidation resistant metal sheath Highest grade mica insulator for excellent electrical insulation and moisture resistance at high temperatures; evenly wound nickel/chromium resistance wire for even heat distribution and rock-solid accuracy; standard 10 inch glass fiber lead wire

Ulasan Produk

Tidak ada ulasan