RS PRO RS Pro Non-insulated tube ring terminal, Stud diameter: M6 CT series

Sebelum PPN:
Rp609.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = CT Insulation = Non-Insulated Inner Ring Diameter = 6.4mm Maximum Wire Size mm2 = 10mm ² Shroud/Unshroud = Unshrouded Stud Size = M6 Contact Plating = Tin Overall Length = 30mm RS Pro Tubular Ring Terminals. RS Pro Series Heavy Duty tube style ring terminals are made of tin plated copper. Heavy duty tubular ring terminals are ideal for stranded cables. These ring terminals feature flared or chamfered entries for easy wire insertion.

Ulasan Produk

Tidak ada ulasan