RS PRO RS Pro Non-insulated round crimp terminal, Stud diameter: M6, 16AWG to 14AWG

Sebelum PPN:
Rp749.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Non-Insulated Inner Ring Diameter = 6.4mm Minimum Wire Size mm² = 1.5mm 2Minimum Wire Size AWG = 16AWG Stud Size = M6 Contact Plating = Tin Thickness = 0.8mm Overall Length = 26.7mm RS Pro Eyelets. Delivered by RS Pro This eyelet is an excellent product for sturdiness and quality. You can use non-insulated ring terminals in a variety of environments, but you can't go wrong with these tin plated eyelets. A range of crimp rings are available for different wire sizes and applications. All models boast high reliability and excellent quality. Features and Benefits Non-insulated Stud size: M3 -> M6

Ulasan Produk

Tidak ada ulasan