RS PRO RS Pro non-insulated round crimp terminal, stud diameter: # 10, 8AWG to 8AWG

Sebelum PPN:
Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Non-Insulated Inner Ring Diameter = 5.3mm Minimum Wire Size mm2 = 10mm ² Minimum Wire Size AWG = 8AWG Shroud/Unshroud = Unshrouded Stud Size = #10 Contact Material = Copper Thickness = 1.1mm Overall Length = 16mm RS Uninsulated DIN 46234 Crimp Ring Terminals. Non-insulated DIN 46234 crimp ring terminals are produced from copper with a brazed seam weld. These non-insulated DIN 46234 crimp ring terminals are available in a variety of wire and stud sizes.

Ulasan Produk

Tidak ada ulasan