RS PRO RS PRO Mounting Clip, 8mm x 40mm x 20mm

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Enclosure Mounting The RS PRO range of enclosure mounting ears are ideal for attaching enclosures for secure mounting to walls, shelves and other surfaces, making them a professional and reliable enclosure accessory for mounting internal electrical components.
Each mounting ear is made from corrosion-resistant PC plastic for superior protection and durability.
The enclosure is securely fastened for safe use even in harsh environments.
This RS PRO enclosure accessory is quick to install and extremely versatile, with high quality and optimum performance standards making it suitable for a wide range of applications.
Features and Benefits: This RS PRO mounting hardware is ideal for attaching a variety of enclosures to a variety of surfaces such as walls and shelves and can be installed without opening the enclosure Made from PC plastic material for easy installation and heavy duty construction Available in a range of sizes to suit your needs, perfect for use with RS PRO enclosures Mounts using M4 screws and bolts Applications: Mounting plates or mounting tabs are a type of enclosure accessory that is ideal for mounting electrical parts and components within enclosures, providing added internal organization when mounting on a wall or surface.
They are manufactured using a variety of materials, including steel and plastic, and can often be customized.
Enclosures and mounting plates are used in a variety of industrial applications, including:
Remote control systems Wireless devices Keypads Display boards Entry system controls What enclosures is this mounting plate compatible with? This mounting plate is suitable for use with the following enclosures:
192-0697 200-6658 200-6659. (English Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Length = 40mm
Compatible products = Hermetic enclosure depth = 20mm
Height = 8mm

Ulasan Produk

Tidak ada ulasan