RS PRO RS PRO motherboard

Sebelum PPN:
Rp2.699.900 - Rp6.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connection: DIN 41612 Number of Contacts: 64, 96 PCB Material: Epoxy Resin Glass Laminated Sides: 1 Height: 128.6mm Horizontal Pitch: 84HP Thickness: 1.6mm Pitch: 20.32mm Copper Foil Thickness: 35μm Microbus with Ground Plane. This Microbus works with DIN41612 64//96 or 96//96 connectors. Row a and row l pins 1 and 32 are for 0 V with a 0 V display panel on one side of the plate. Pins 2 and 31 of row a and row c are for V dc. Thus clearing 56 independent signal lines. Plate widths range from 42 to 84 E. Female 64//96 and 96//96 solder-in or wrap connectors sold separately. High reliability with metal holes. minimal crosstalk. DIN41494 (KM6-II) compatible. Protective lacquer to prevent solder bridging.

Ulasan Produk

Tidak ada ulasan