RS PRO RS PRO monitoring relay asymmetric

Sebelum PPN:
Rp2.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply Voltage: 12 to 230 V ac/dc Mounting Type: DIN Rail Contact Configuration: SPDT Terminal Type: Thread Width: 17.5mm UL Recognized. LART - Asymmetric Recycle Timer. Multi-Voltage with Asymmetric Recycle in 17.5 mm DIN Rail Housing. Timer, LART. ON/OFF recycle function Independent adjustment of ON and OFF ranges 7 selectable time ranges Fine adjustment of selected time range Microprocessor-based Multi-voltage input SPDT relay output x 1 Green LED indication for power and timing status Red LED display for relay status Width: 17.5 mm DIN rail mounting

Ulasan Produk

Tidak ada ulasan