RS PRO RS Pro miniature speaker, sound level: 92dB, rated output: 1.5W

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Resistance = 8Ω Sound Level = 92dB Rated Output Power = 1.5W Lead Length = 135mm Dimensions = 50 (Dia.) x 7.6mm Diameter = 50mm Height = 7.6mm RS 8 Ω Small Speaker. < 117-6044') 117- 6044/. Miniature Mylar Speaker Ultra-thin Equipped with 150 mm leads and Molex connectors Typical Applications: Nurse Call Systems, Medical Products, Test Equipment, Emergency Positioning Devices, Telephone Security Products, Surveillance Equipment, etc. < 117- 6045') 117-6045/. 50 mm miniature speaker Equipped with 135 mm lead and Molex connector Easy to install Typical applications: parking systems, lift controllers, medical applications, security products / access control

Ulasan Produk

Tidak ada ulasan