RS PRO RS PRO Microphone Condenser, Sensitivity: -42dB, S/N Ratio: 58dB

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electret Microphone Inserts. SMT and PCB Mount Miniature Electret Condenser Microphone Inserts
Feature
Specification
Sensitivity = -42dB Directivity = Omnidirectional Typical Operating Voltage = 2V dc Mounting Type = Wire Lead Output Impedance = 2.2kΩ Signal to Noise Ratio = 58dB Maximum Supply Current = 0.5mA Dimensions = 4 (Dia.) x 2.9mm Diameter = 4mm Height = 2.9mm Maximum Frequency = 20kHz Minimum Frequency = 20Hz

Ulasan Produk

Tidak ada ulasan