RS PRO RS Pro Microphone capacitor, sensitivity: -44dB, S / N ratio: 58dB

Sebelum PPN:
Rp249.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensitivity = -44dB Directivity = Noise Cancellation Standard Operating Voltage = 2V Output Impedance = 2.2kΩ SNR = 58dB Maximum Supply Current = 0.5mA Dimensions = 6 (Dia.) x 2.2mm Diameter = 6mm Height = 2.2mm Maximum Frequency = 16kHz Maximum operating temperature = +60°C Minimum frequency = 50Hz Minimum operating temperature = -20°C Electret Microphone Insert. SMT and PCB Mount Miniature Electret Condenser Microphone Insert Products.

Ulasan Produk

Tidak ada ulasan