RS PRO RS Pro Micro USB

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Mounting Type = Panel Mount USB Type = USB A, USB B Body Orientation = Straight USB Version = A, B Current Rating = 1A Voltage Rating = 100 V ac/dc Series = GTC Sealed Contact Material = Copper Alloy Termination Method = Minimum plug-in operating temperature = -40°C Maximum operating temperature = +105°C Series number = GTC Sealed RS Pro Waterproof Micro USB AB Plastic Couplers. Superior quality Micro USB-AB couplers from the trusted RS Pro brand. is. Made from tough black thermoplastic with a robust IP68 rating, the black silicone gasket provides a tight seal to the panel. Contacts are made of copper alloy with gold flash plating. GTC Shield's adapters and couplers are ideal for applications where dust and water are essential. Thermoplastic dust caps are sold separately for added protection. Typical part number: 125-7925 See 125-7925. Features & Benefits IP68 Rated Rugged Construction RoHS Compliant Applications Marine Automation Outdoor Display

Ulasan Produk

Tidak ada ulasan